Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in Satin Brass (Pvd)
Mfr # 19-09/04
Zoro # G6699367
Free Shipping & Returns
$156.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Height 7.75
- ADA Compliant No
- Width 7
- Weight 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 19-09/04
- Zoro # G6699367
- UPC # 91388763717
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.75 |
Width | 7 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.95 |
Description
Towel Ring in Satin Brass (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- APG 1-1/2" Aluminum Part A (315AAL)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- MOEN Mason Towel Bar Mounting Posts Satin Nickel (YB8000SN)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- Newport Brass Bath Towel Bars and Hooks