Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in Polished Nickel
Mfr # 13-09/15
Zoro # G6699342
Free Shipping & Returns
$120.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 7
- Height 8
- ADA Compliant No
- Weight 0.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 13-09/15
- Zoro # G6699342
- UPC # 760724336570
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 7 |
Height | 8 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.74 |
Description
Towel Ring in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Channel-Frame Mirror (165 2436)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- STIEBEL-ELTRON Stiebel Eltron Mini 3.5-1 3.5 kW Point of Use Tankless Electric Water Heater, 120V (Mini 3.5-1)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Series Bath Set, Polished Chrome with White Porcelain (BT-SET-PH1 26W)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton 30 Towel Bar, Polished Chrome with White Porcelain (BT-TB30 26W)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Robe Hook, Satin Brass (LG-RH1 SB)
- Newport Brass Bath Towel Bars and Hooks