Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in Oil Rubbed Bronze
Mfr # 22-09/10B
Zoro # G6700986
product price: $202.30
/ea
Free Shipping & Returns
$202.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.06
- Width 7
- Weight 1.65
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 22-09/10B
- Zoro # G6700986
- UPC # 760724301585
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 8.06 |
Width | 7 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1.65 |
ADA Compliant | No |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Key, 3/4" x 36" (M25736)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 3/4 In (466E-248)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361335201)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200SWP90)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- MOEN 30" Towel Bar Only (DN9830BL)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- MOEN Eva 24" Towel Bar Oil Rubbed Bronze (YB2824ORB)
- DECKO BATH PRODUCTS 24 CHR Towel Bar (38170)
- Newport Brass Bath Towel Bars and Hooks