Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in English Bronze
Mfr # 35-09/07
Zoro # G6698064
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 7.94
- Width 6.81
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 35-09/07
- Zoro # G6698064
- UPC # 760724183372
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.94 |
Width | 6.81 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 1.5 |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 5G-2H/C Ppfister (18531B)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544408)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", CPVC/FPM, with SS Spring (WCV2300VS)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- PARADISE BATHWORKS Heaven, Single Towel Bar, 18", Satin Nickel (61128)
- Newport Brass Bath Towel Bars and Hooks