Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Venetian Bronze
Mfr # 2-645/VB
Zoro # G6693593
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-645/VB
- Zoro # G6693593
- UPC # 760724304685
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Venetian Bronze |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.7 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (SL200-90)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB320LL)
- Newport Brass Plumbing Parts & Accessories