Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Venetian Bronze
Mfr # 2-116/VB
Zoro # G6697258
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-116/VB
- Zoro # G6697258
- UPC # 760724281221
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- VIEGA Adapter (95640)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x FNPT Brass (164-315NL)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB6327SVL)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP2392)
- DANCO Faucet Handle Adapters (9D00080654)
- Newport Brass Faucet Handles