Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Stainless Steel (Pvd)
Mfr # 2-470/20
Zoro # G6664595
Free Shipping & Returns
$217.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-470/20
- Zoro # G6664595
- UPC # 760724926313
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Stainless Steel (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.65 |
Handle Included | Yes |
Handle Material | Brass |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 4""SPIGXFPT (PVC00105X1200)
- OATEY Flange Cover Plate Ss 6In (42783)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-B)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- PRIME-LINE Hot and Cold Faucet Handles, 1-5/8 in. Height, Clear Acrylic, Fits Delta 2 Pack (MP54260)
- PLUMB PAK Faucet Handle Acrylic (PP805-2)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB328AX)
- Newport Brass Plumbing Parts & Accessories