Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Stainless Steel (Pvd)
Mfr # 2-436/20
Zoro # G6696628
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/20
- Zoro # G6696628
- UPC # 760724918288
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Stainless Steel (PVD) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.3 |
Handle Material | Brass |
Handle Included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- KORKY Toilet Flapper, Chlorazone Rubber, Red (2012BP)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Hot (4402532)
- Newport Brass Plumbing Parts & Accessories