Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Stainless Steel (Pvd)
Mfr # 2-136/20
Zoro # G6697084
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-136/20
- Zoro # G6697084
- UPC # 760724854227
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Stainless Steel (PVD) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.5 |
Handle Included | Yes |
Handle Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- KOHLER Brockway Soap Dish (8880-BC)
- GREENLEAF Poly Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034P)
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- OAKBROOK COLLECTION Faucet Handle Clear (RP 13090)
- DANCO Faucet Screw Handle Asst (88355)
- DANCO Shower Divert Handle Am Std (88508)
- Newport Brass Faucet Handles