Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Nickel (Pvd)
Mfr # 2-436/15S
Zoro # G6701038
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/15S
- Zoro # G6701038
- UPC # 760724700098
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Nickel (PVD) |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 1/2" (FS-7870-1/2 E/G)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- LARSEN SUPPLY CO 332x24Gra Stem Packing (225388)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Handle (77980-4-BN)
- THRIFCO PLUMBING Price Pfister Large Marquis Tub Shower Faucet Handle, Clear Acrylic (7546116)
- Newport Brass Faucet Handles