Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Gold (Pvd)
Mfr # 2-470/24S
Zoro # G6665715
Free Shipping & Returns
$233.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-470/24S
- Zoro # G6665715
- UPC # 760724926337
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.65 |
Handle Included | Yes |
Handle Material | Brass |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHLB150-GR)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 1-1/2 in Pipe Size (1WJY2)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- LARSEN SUPPLY CO Pr Clr Lav/Tub Handle (01-4013)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Antique Brass (KS7993BAL)
- THRIFCO PLUMBING Mixet Volume Control Knob Handle, Smoke Acrylic, Replaces Danco (4402567)
- Newport Brass Faucet Handles