Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Gold (Pvd)
Mfr # 2-436/24S
Zoro # G6694108
product price: $137.90
/ea
Free Shipping & Returns
$137.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/24S
- Zoro # G6694108
- UPC # 760724918301
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- ZORO SELECT 1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND24)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB320LL)
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- DANCO Seat/Spring Sterling 1-Handle (88745)
- Newport Brass Faucet Handles