Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Bronze (Pvd)
Mfr # 2-268/10
Zoro # G7306355
product price: $136.50
/ea
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Number of Handles 1
- ADA Compliant No
- Handle Type Cross
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-268/10
- Zoro # G7306355
- UPC # 760724899075
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Bronze (PVD) |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Cross |
Weight | 0.35 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-6F6F-F)
- NIBCO Press Caps, 1 (9172750HPC)
- MIDWEST FASTENER 3/8"-16 x 7/16" Brass Coarse Thread Bleeder Caps 10PK (66566)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- DELTA Faucet Handle Buttons, Hot/Cold, Clear, PR (RP19659)
- THRIFCO PLUMBING American Standard Aquarian Lavatory/Tub & Shower Replaces Danco (4402541)
- LARSEN SUPPLY CO Pr Chr All Lever Handle (01-5003)
- Newport Brass Plumbing Parts & Accessories