Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Bronze (Pvd)
Mfr # 2-116/10
Zoro # G6700365
product price: $139.30
/ea
Free Shipping & Returns
$139.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-116/10
- Zoro # G6700365
- UPC # 760724845119
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0412-S)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type K (606)
- MOEN Stainless Steel Sink Accessory (22037)
- CAMCO Wtr Htr Element 240/4500 Screw (02953)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB328AX)
- PRIER Replacement Faucet Handle For Mansfield Wall Hydrants (630-7965)
- SPEAKMAN Repair Part Caspian Faucet Handle Repair Group (RPG04-0402)
- Newport Brass Faucet Handles