Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Brass (Pvd)
Mfr # 2-436/04
Zoro # G6671333
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/04
- Zoro # G6671333
- UPC # 760724918172
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Brass (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET CERAMIC DISC CARTRIDGE REPLACEMENT (DF-RK601)
- PARKER Connector, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSC6N-S)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- EVERFLOW FIP Full Port Ball Valve with T-Handle, Brass 3/4" (615T034-NL)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- LARSEN SUPPLY CO Pr Chr Tub Cross Handle (01-4041)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- THRIFCO PLUMBING Price Pfister Large Marquis Tub Shower Faucet Handle, Clear Acrylic (7546116)
- Newport Brass Faucet Handles