Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Brass (Pvd)
Mfr # 2-279/04
Zoro # G6696646
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-279/04
- Zoro # G6696646
- UPC # 760724902591
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Brass (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Tstat, SPDT, Open Rise, 30A (6XZV2)
- ZORO SELECT Flexible Coupling, For Pipe Size 4x1-1/2" (1056-415)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 3"" HXH (ABS001001000)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-25)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- ARROWHEAD BRASS Grn T Handle/Screw (PK1270)
- Newport Brass Faucet Handles