Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Brass (Pvd)
Mfr # 2-136/04
Zoro # G6664367
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-136/04
- Zoro # G6664367
- UPC # 760724282327
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Brass (PVD) |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.5 |
Handle Material | Brass |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- K-FLEX USA Rubber Pipe Insulation (6RSR048038)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0308E)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- THRIFCO PLUMBING Large Acrylic T/S Handle for Valley II Faucets with Hold and Co (4402586)
- THRIFCO PLUMBING 940-230 Price Pfister Avante Tub Shower Faucet Rectangle Broach (7546131)
- Newport Brass Plumbing Parts & Accessories