Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Satin Brass (Pvd)
Mfr # 2-116/04
Zoro # G6662942
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-116/04
- Zoro # G6662942
- UPC # 760724212843
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/2)
- PARKER 1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing (8-6 RB-SS)
- ASCO Rebuild Kit (302383)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- DANCO Faucet Handle Cross Arm (89255)
- THRIFCO PLUMBING Valley/Ac N/S Tear Drop Replaces Larsen HC-171 (4402583)
- Newport Brass Plumbing Parts & Accessories