Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Nickel
Mfr # 2-645/15
Zoro # G6665103
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-645/15
- Zoro # G6665103
- UPC # 760724191681
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Nickel |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.7 |
Handle Included | Yes |
Handle Material | Brass |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size (829-251)
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- GPI Filter Housing, 40 gpm, 30 Micron (40GPMPart. Filt)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- THRIFCO PLUMBING Price Pfister Large Verve Tub Shower Faucet Handle, Polished Brass (4402237)
- Newport Brass Faucet Handles