Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Nickel
Mfr # 2-574/15
Zoro # G6665207
product price: $121.80
/ea
Free Shipping & Returns
$121.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Finish Polished Nickel
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-574/15
- Zoro # G6665207
- UPC # 760724939474
- Country of Origin United States
- Category Faucet Handles
Details
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Finish | Polished Nickel |
Weight | 0.4 |
Handle Material | Brass |
Handle Included | Yes |
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 18" Towel Bar (10550-CP)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15101)
- VALTERRA SHOWER HEAD KIT, TRICKLE SHUT-OFF, 60IN VINYL HOSE, CHROME (PF276045)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-181/26)
- PLUMB PAK Faucet Handle Acrylic (PP805-105)
- DANCO Faucet Handle P Pfister Lg Clr (80906)
- Newport Brass Faucet Handles