Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Nickel
Mfr # 2-533/15
Zoro # G6694835
product price: $112.70
/ea
Free Shipping & Returns
$112.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Cross
- Finish Polished Nickel
- Number of Handles 1
- ADA Compliant No
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-533/15
- Zoro # G6694835
- UPC # 91388773785
- Country of Origin United States
- Category Faucet Handles
Details
Handle Type | Cross |
Finish | Polished Nickel |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.45 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- ZEP Commercial 2 Lb. Crystal Heat Drain Opener (ZUCRY2)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- THRIFCO PLUMBING Mixet Handle Set, Temp and Volume, Clear, Replaces Danco 88202 (4401533)
- DANCO Faucet Handle A/S Colony Chrm (88432)
- THRIFCO PLUMBING Price Pfister Large Verve Tub Shower Faucet Handle, Polished Brass (4402237)
- LARSEN SUPPLY CO Union Chrome Cold Handle (134368)
- Newport Brass Plumbing Parts & Accessories