Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Nickel
Mfr # 2-279/15
Zoro # G6664464
Free Shipping & Returns
$161.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-279/15
- Zoro # G6664464
- UPC # 760724902713
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Nickel |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- AXION AXION® MSR Showerhead (SP829SS)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615-BWL)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- PLUMB PAK Faucet Handle Acrylic (PP805-105)
- THRIFCO PLUMBING Snap-In Index Button for Delta Single Handle Faucets, Clear, Re (4401596)
- Newport Brass Plumbing Parts & Accessories