Shop All Handles, Levers & Controls
Newport Brass
Tank Lever/Faucet Handle in Polished Nickel
Mfr # 2-116/15
Zoro # G6695334
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-116/15
- Zoro # G6695334
- UPC # 760724212904
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Polished Nickel |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- ABB Covers Pvc Outdoor Gfi Recept (5133348B)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- KOHLER Handle Service Kit (1001298-VF)
- Newport Brass Handles, Levers & Controls