Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Gold (Pvd)
Mfr # 2-645/24
Zoro # G6667526
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-645/24
- Zoro # G6667526
- UPC # 760724304531
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Gold (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.7 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- MIRREDGE 2" W, Mirror Strips (20236)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC06)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- PFISTER Bathroom Faucet Handles, T/S Stm Cross Hdl (S10-0130)
- ZORO SELECT Shower/Bath Faucet Handle, Am Standard, PR (99-1112)
- SLOAN Sloan Valve 5302305 B-50-A Handle Repair Kit (5302305)
- Newport Brass Plumbing Parts & Accessories