Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Gold (Pvd)
Mfr # 2-470/24
Zoro # G7305804
product price: $233.10
/ea
Free Shipping & Returns
$233.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-470/24
- Zoro # G7305804
- UPC # 760724926320
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Gold (PVD) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.65 |
Handle Material | Brass |
Handle Included | Yes |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Slip coupling No stop (98360)
- LEGEND VALVE 2-1/2 IPS NO LEAD COMPANION FL (310-249NL)
- PROLINE 1/2 In. FIP Quartermaster Brass Cast Iron Sillcock (108-053HN)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- SPEAKMAN Repair Part Neo faucet handle (RPG04-0433-BN)
- Newport Brass Plumbing Parts & Accessories