Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Gold (Pvd)
Mfr # 2-436/24
Zoro # G6697364
product price: $137.90
/ea
Free Shipping & Returns
$137.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-436/24
- Zoro # G6697364
- UPC # 760724918295
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Gold (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Slo-Comp. Cartridge (217-XTLHJKABNF)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NP)
- MADE TO MATCH FLBELL582 5/8" OD Comp Bell Flange (FLBELL582)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- THRIFCO PLUMBING Price Pfister Large Verve Tub Shower Faucet Handle, Polished Brass (4402237)
- AMERICAN STANDARD Steel Faucet Handle, Lever Handle (M916801-0020A)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Oil Rubbed Bronze (KB6325CML)
- Newport Brass Plumbing Parts & Accessories