Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Gold (Pvd)
Mfr # 2-136/24
Zoro # G6697732
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-136/24
- Zoro # G6697732
- UPC # 760724313144
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Gold (PVD) |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Weight | 0.5 |
Handle Material | Brass |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pipe Fitting Low Lead (L209P-8-4)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- DANCO Seat Washer, Rubber, For Price Pfister Two Handle Kitchen and Bath Faucets (80359)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- SLOAN Sloan Valve 5302305 B-50-A Handle Repair Kit (5302305)
- Newport Brass Faucet Handles