Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Chrome
Mfr # 2-645/26
Zoro # G6700024
product price: $109.20
/ea
Free Shipping & Returns
$109.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-645/26
- Zoro # G6700024
- UPC # 760724191766
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.7 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Chrome (BVT-3OFS-FT-C)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- KOHLER Aerator Kit (1231736-CP)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- THRIFCO PLUMBING Single Handle Style Lever for Valley, Sears, Aqualine in Chrome (4402580)
- Newport Brass Plumbing Parts & Accessories