Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Chrome
Mfr # 2-279/26
Zoro # G6662854
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-279/26
- Zoro # G6662854
- UPC # 760724209904
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- ZORO SELECT 1" MNPT x FNPT SS Street 90 Degree Elbow (4307002112)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in Pipe Size (835-010SR)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHB-07)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- DANCO Faucet Spray Diverter, BrassPlasticRubber, For DeltaPeerless Single Handle Kitchen Sink Faucets (80093E)
- ZORO SELECT Faucet Handle Puller, Small and Large (34A502)
- Newport Brass Plumbing Parts & Accessories