Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Chrome
Mfr # 2-181/26
Zoro # G6696393
$74.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-181/26
- Zoro # G6696393
- UPC # 760724008712
- Country of Origin United States
- Category Faucet Handles
Details
Sub-Category | Faucet Handles |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Weight | 0.4 |
Handle Included | Yes |
Handle Material | Brass |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- EVERFLOW 5/8" Flare Plug Pipe Fitting; Brass (F39-58)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- NIBCO PRESS SYSTEM Coupling, Dimple Stop, 3/4", Press End, PK10 (9001250PC)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- THRIFCO PLUMBING Lever Handles, Hot/Cold (4402570)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- THRIFCO PLUMBING Porcelain and Chrome Lever Faucet Handle, 2 Inch H x 1.5 Inch W (4401570)
- Newport Brass Plumbing Parts & Accessories