Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Chrome
Mfr # 2-116/26
Zoro # G6662976
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-116/26
- Zoro # G6662976
- UPC # 760724008125
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.9 |
Handle Material | Brass |
Handle Included | Yes |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- PARKER Union Tee, Nylon, Comp, 5/16In (N5TU5)
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- SLOAN Handle G50A Gem Handle Rep Kit (6 Pack) (5307074)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- THRIFCO PLUMBING American Standard Large Lever Canopy, Cold Replaces (4402535)
- THRIFCO PLUMBING Large Acrylic T/S Handle for Valley II Faucets with Hold and Co (4402586)
- PFISTER T/S 16 Ts Dvtr Trm 1Hdl Pvd Pn (016-TB1D)
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- Newport Brass Faucet Handles