Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Brass Uncoated (Living)
Mfr # 2-645/03N
Zoro # G6695928
Free Shipping & Returns
$141.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-645/03N
- Zoro # G6695928
- UPC # 760724304500
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.7 |
Handle Included | Yes |
Handle Material | Brass |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. PEX x 10 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-10-MH)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- KISSLER Kitchen Faucet Handle, Gaskets, Gerber (42-416)
- PRIER Replacement Faucet Handle For Mansfield Wall Hydrants (630-7965)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Matte Black (KB320AX)
- Newport Brass Faucet Handles