Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Brass Uncoated (Living)
Mfr # 2-268/03N
Zoro # G7311736
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Number of Handles 1
- Handle Type Cross
- ADA Compliant No
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-268/03N
- Zoro # G7311736
- UPC # 760724898948
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Number of Handles | 1 |
Handle Type | Cross |
ADA Compliant | No |
Weight | 0.35 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- LEGEND VALVE 1-1/4" X CLOSE 304 SS NIPPLE (304-120)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- PLUMB PAK Faucet Handle Cross Chrm (PP805-112)
- Newport Brass Faucet Handles