Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Polished Brass Uncoated (Living)
Mfr # 2-136/03N
Zoro # G6669407
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-136/03N
- Zoro # G6669407
- UPC # 760724282297
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.5 |
Handle Material | Brass |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- LEGEND VALVE 1" X 5" CHROME NIPPLE (311-108CP)
- JONES STEPHENS Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak (C1B1R16BN)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- PRIME-LINE Adjustable Faucet Handle and Compression Sleeve Puller Single Pack (RP77233)
- Newport Brass Plumbing Parts & Accessories