Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Oil Rubbed Bronze
Mfr # 2-645/10B
Zoro # G6662136
Free Shipping & Returns
$141.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-645/10B
- Zoro # G6662136
- UPC # 760724191667
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.7 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- THRIFCO PLUMBING Single Tub Drain Overflow Plate, One hole, Screws Included, Chr (4401689)
- PEXLOCK Pex Coupling 1/2X1/2M (30952)
- MOEN Remodeling Cover Plate - (1920)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- DANCO Faucet Handle Sterling Tub Clr (88671)
- Newport Brass Plumbing Parts & Accessories