Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Oil Rubbed Bronze
Mfr # 2-279/10B
Zoro # G6667824
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-279/10B
- Zoro # G6667824
- UPC # 760724231028
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE125PK)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- ZORO SELECT Faucet Handle Puller, Small and Large (34A502)
- Newport Brass Plumbing Parts & Accessories