Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Oil Rubbed Bronze
Mfr # 2-136/10B
Zoro # G6663642
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-136/10B
- Zoro # G6663642
- UPC # 760724854166
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Weight | 0.5 |
Handle Material | Brass |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- MILWAUKEE TOOL 1/2 in. - 1 in. IPS-P Press Jaw Kit For M12 FORCE LOGIC Press Tool (49-16-2496)
- KOHLER Spray Kit, Kitchen (1346768-VS)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK3)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- THRIFCO PLUMBING Price Pfister Shower Diverter Handle, Chrome, Replaces Danco 88 (4401507)
- Newport Brass Plumbing Parts & Accessories