Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Oil Rubbed Bronze
Mfr # 2-116/10B
Zoro # G6699665
product price: $81.20
/ea
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-116/10B
- Zoro # G6699665
- UPC # 760724212881
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Oil Rubbed Bronze |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- JET SWET Kit 1/2 to 1.00 In with Case (2100)
- IN-SINK-ERATOR GARBAGE DISPOSAL 1HP 12in. (80020-ISE)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- LARSEN SUPPLY CO Pr Chr All Cross Handle (01-5001)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- DANCO Faucet Screw Handle Asst (88355)
- Newport Brass Plumbing Parts & Accessories