Shop All Faucet Handles
This Product is Discontinued
Newport Brass
Tank Lever/Faucet Handle in Matte White (Discontinued)
Mfr # 2-270/52
Zoro # G6664683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Matte White
- ADA Compliant No
- Handle Type Cross
- Number of Handles 1
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-270/52
- Zoro # G6664683
- UPC # 760724295051
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Matte White |
ADA Compliant | No |
Handle Type | Cross |
Number of Handles | 1 |
Weight | 0.35 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.