Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in French Gold (Pvd)
Mfr # 2-268/24A
Zoro # G6663843
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Handle Type Cross
- ADA Compliant No
- Number of Handles 1
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-268/24A
- Zoro # G6663843
- UPC # 760724294856
- Country of Origin United States
- Category Faucet Handles
Details
Finish | French Gold (PVD) |
Handle Type | Cross |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.35 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- DURAVIT Fixing For Siphon Cover White (0055030000)
- REVERSE THREAD Male Flare (QC-1234-LH)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- LARSEN SUPPLY CO Price Div LG Can Handle (HC-109)
- Newport Brass Faucet Handles