Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Forever Brass (Pvd)
Mfr # 2-268/01
Zoro # G6667736
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- ADA Compliant No
- Number of Handles 1
- Handle Type Cross
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-268/01
- Zoro # G6667736
- UPC # 760724898924
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Cross |
Weight | 0.35 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- PROSOURCE Pipe Nipple Black 3/4X5 (3/4X5B)
- JONES STEPHENS 9in. x 9in. Cast Iron Bell for Bell Trap (D76259)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- HOMEWERKS Homewerks Worldwide 3070-300-CH-B 0.50 in. Self Closing Shower Valve (4393385)
- LARSEN SUPPLY CO Eljer Chrome Large Hot Metal Faucet Handle (139470)
- KINGSTON BRASS Volume Control, Brushed Brass (KB3007BX)
- Newport Brass Plumbing Parts & Accessories