Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Forever Brass (Pvd)
Mfr # 2-136/01
Zoro # G6664078
product price: $135.80
/ea
Free Shipping & Returns
$135.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-136/01
- Zoro # G6664078
- UPC # 760724854098
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Forever Brass (PVD) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.5 |
Handle Included | Yes |
Handle Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Barb PVC Ball Valve Inline (2277290)
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- FISHER MFG Fisher 2949, Water Saving Ultra Spray Valve, Polished Chrome (2949)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- KINGSTON BRASS Volume Control, Brushed Brass (KB3007BX)
- LARSEN SUPPLY CO Lg Mtl Tub/Shwr Handle (01-6001MB)
- LARSEN SUPPLY CO TAndS PR CHR Lever Handle (HL-32)
- Newport Brass Faucet Handles