Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Flat Black
Mfr # 2-268/56
Zoro # G6695282
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- Number of Handles 1
- Handle Type Cross
- ADA Compliant No
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-268/56
- Zoro # G6695282
- UPC # 760724899341
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Flat Black |
Number of Handles | 1 |
Handle Type | Cross |
ADA Compliant | No |
Weight | 0.35 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS REPAIR KIT RK957RPDA 2.5-10 in. (0899236)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- GREENLEAF Nylon Street Elbow 1" Male Npt X 1" Female Npt (SE100)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- LARSEN SUPPLY CO Pr Chr All Lever Handle (01-5003)
- HOMEWERKS Homewerks Worldwide 3070-300-CH-B 0.50 in. Self Closing Shower Valve (4393385)
- LARSEN SUPPLY CO Pr Chr Tub Cross Handle (01-4041)
- Newport Brass Plumbing Parts & Accessories