Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Flat Black
Mfr # 2-136/56
Zoro # G6667876
Free Shipping & Returns
$135.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-136/56
- Zoro # G6667876
- UPC # 760724854265
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Flat Black |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.5 |
Handle Included | Yes |
Handle Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Metric Compression Fitting (0124 14 00)
- KORKY Flapper, For Use with Toto, Rubber, Red (2023BP)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 6 ft. Bury R34 Freezeless Yard Hydrant (R34-6)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- AMERICAN STANDARD FAUCET HANDLE ADPTER KIT (M964144-0070A/H)
- PFISTER Kitchen Faucet Handles, Handle Lvr Dlx H (940-2200)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Hot (4402532)
- Newport Brass Faucet Handles