Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Flat Black
Mfr # 2-116/56
Zoro # G6693356
product price: $81.20
/ea
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Flat Black
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-116/56
- Zoro # G6693356
- UPC # 760724008149
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Flat Black |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.9 |
Handle Material | Brass |
Handle Included | Yes |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- MUTUAL INDUSTRIES Straw/Coconut Blanket 8’ X 112.5’ (17684-112)
- KOHLER Strive 24" X 18-1/4" X 9-5/16" Under- (5286-NA)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- THRIFCO PLUMBING #4659 Big Yank Faucet Handle Puller (5109098)
- Newport Brass Faucet Handles