Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in English Bronze
Mfr # 2-645/07
Zoro # G6664053
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish English Bronze
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-645/07
- Zoro # G6664053
- UPC # 760724191568
- Country of Origin United States
- Category Faucet Handles
Details
Finish | English Bronze |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.7 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- DIXON Spool Adapter, 4 x 4 In, 100 psi, Aluminum (400-AA-AL)
- HOMEWERKS Homewerks 3220-15-CH-B Chrome Plated Shower Stall Faucet (122814)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB320LL)
- LARSEN SUPPLY CO Central Brass H Broach Cold Metal Faucet Handle, Chrome, Large (137645)
- Newport Brass Plumbing Parts & Accessories