Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in English Bronze
Mfr # 2-279/07
Zoro # G6661296
Free Shipping & Returns
$161.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish English Bronze
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-279/07
- Zoro # G6661296
- UPC # 760724902614
- Country of Origin United States
- Category Faucet Handles
Details
Finish | English Bronze |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.3 |
Handle Included | Yes |
Handle Material | Brass |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- LARSEN SUPPLY CO Central Brass H Broach Cold Metal Faucet Handle, Chrome, Large (137645)
- THRIFCO PLUMBING Impact Faucet Handle Puller (5109097)
- HOMEWERKS Homewerks Worldwide 3070-300-CH-B 0.50 in. Self Closing Shower Valve (4393385)
- Newport Brass Plumbing Parts & Accessories