Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in English Bronze
Mfr # 2-268/07
Zoro # G6661892
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish English Bronze
- Handle Type Cross
- ADA Compliant No
- Number of Handles 1
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-268/07
- Zoro # G6661892
- UPC # 760724898993
- Country of Origin United States
- Category Faucet Handles
Details
Finish | English Bronze |
Handle Type | Cross |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.35 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- ROSEMOUNT ENDURANCE CONDUCTIVITY SENSOR (0400-11)
- MILWAUKEE VALVE Gate Valve, Class 150, 2 In., Bronze (1140 2)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- LARSEN SUPPLY CO Pr Chr All Lever Handle (01-5003)
- PFISTER Kitchen Faucet Handles, Acrylic Handle (940-2400)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Handle (77980-4-BN)
- Newport Brass Faucet Handles