Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Nickel
Mfr # 2-470/15A
Zoro # G6698624
product price: $217.70
/ea
Free Shipping & Returns
$217.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-470/15A
- Zoro # G6698624
- UPC # 760724926290
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Nickel |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Weight | 0.65 |
Handle Included | Yes |
Handle Material | Brass |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 11 GPM Commercial 199K BTU Natural Gas Exterior Tankless Water Heater (CU199EN)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-90)
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539C)
- ACORN CONTROLS Spray Nozzle, Male, Washfountains (2998-016-000)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- DANCO Faucet Handle Adapters (9D00080654)
- Newport Brass Faucet Handles