Shop All Faucet Handles
Newport Brass
Tank Lever/Faucet Handle in Antique Nickel
Mfr # 2-116/15A
Zoro # G6693767
product price: $81.20
/ea
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-116/15A
- Zoro # G6693767
- UPC # 760724212911
- Country of Origin United States
- Category Faucet Handles
Details
Finish | Antique Nickel |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.9 |
Handle Included | Yes |
Handle Material | Brass |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-3-RWN-304)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13467-CP)
- T&S BRASS Faucet, Deck Mount - 8" Center (B-1120-LN)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-574/15)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB6320NDL)
- SPEAKMAN Repair Part Neo Handle Repair Group (RPG04-0388-PC)
- LARSEN SUPPLY CO Union Chrome Cold Handle (134368)
- Newport Brass Plumbing Parts & Accessories